STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, T25, 1", PK10

IRWIN| Zoro #: G0721271| Mfr #: 4935266

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Impact Rated: No
SAE or Metric: SAE
Item: Insert Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721271 Mfr #: 4935266
Impact Rated: NoSAE or Metric: SAE
Item: Insert BitShank Style: Hex
Point Size: T25For Use With: Standard Driver, Screwdriver
Single End/Double End: Single EndOverall Length: 1"
Finish: UnfinishedShank Size: 1/4"
Bit Style: Torx(R)Fastening Tool Material: S2 Steel
Country of Origin (subject to change): China

Description

Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 In., SAE, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver, Package Quantity 10

Reviews