Torsion Bit, SAE, 1/4", Hex, T27, 1", PK10

IRWIN| Zoro #: G0392996| Mfr #: 4935267

$9.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392996 Mfr #: 4935267
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T27
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Torx(r),Point Size T27,Bit Length 1 In.,Material Cold Forged High Grade Steel,Package Quantity 10

Reviews