WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Insert Bit, SAE, 1/4", Hex, T40, 1", PK10

IRWIN| Zoro #: G1465746| Mfr #: 4935271

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1465746 Mfr #: 4935271
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T40
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Product Description

Torsion Bit, Bit Style Torx(R), Point Size T40, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver, Package Quantity 10

Product Reviews