Torsion Bit, SAE, 1/4", Hex, T7, 1", S2 Steel

IRWIN| Zoro #: G2345594| Mfr #: 3053019

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345594 Mfr #: 3053019
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T7
Bit Style: Tamperproof Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Description

Torsion Bit, Bit Style Torx(R), Point Size T7, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 1 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Reviews