LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Torsion Bit, SAE, 1/4", Hex, T7, 1", S2 Steel

IRWIN| Zoro #: G1603007| Mfr #: 3513091C

$1.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insert Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603007 Mfr #: 3513091C
Item: Insert BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: T7
Bit Style: Torx(R)SAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1"
Country of Origin (subject to change): China

Description

Insert Bit,Shank Size 1/4 In.,Bit Style Torx(r),Point Size T7,Bit Length 1 In.,Material High Grade S2 Steel

Reviews