Twist Drill Bit Set, 29-pc, 1/16 to 1/2In

IRWIN| Zoro #: G0820924| Mfr #: 3018002

$89.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0820924 Mfr #: 3018002
Includes: Metal Drill IndexItem: Twist Drill Bit Sets
Number of Pieces: 29Country of Origin (subject to change): China

Product Description

Drill Bit Set, Jobber/ Cobalt, List Number -, Number of Pieces 29, Heavy Duty Grade, Cobalt Steel, - Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) -, Wire Size -, Letter Size -, Metric Size -, Decimal Equivalent -, Flute Length (In.) 3-55/64, Flute Length (mm) -, Overall Length (In.) -, Overall Length (mm) -, Shank Dia. (In.) -, Shank Dia. (mm) -, For High Temperature Alloys, Hi-Tensile Malleable Cast Iron, Stainless Steel, Titanium Alloys And Unalloyed Nickel