Irwin
Locking Plier, 10" L, Steel, 1-15/64" L Jaw
- Zoro #: G7558934
- Mfr #: IRHT82578
Hover or click to zoom Tap to zoom
Key Features
- Handle Type: Ergonomic
- Jaw Length: 1 15/64 in
- Jaw Width: 5/8 in
- Overall Length: 10 in
- Finish: Nickel Plated
- Jaw Capacity: 1-7/8 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 7/16 in
$17.53
Subtotal: $17.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha 586-20R
- IRWIN Straight Jaw GrooveLock Pliers, 10" 4935096
- IRWIN Straight Jaw GrooveLock Plier 8" 4935095
- IRWIN PLIER CRVD JAW MINI 4" LKG (4WR) PE1002L3
- IRWIN Vise-Grip® 2-Piece Original Locking Pliers with Wire Cutter Set 36
- IRWIN Locking Pliers Set, 10 pcs. 1078TRAY
- IRWIN 6Ln 6" Fast Rel Lockng Pliers Blue Handl PEIRHT82583
- IRWIN Fast Release Series 4935581 Locking Plier, 5 in OAL, 118 in Jaw Opening, Ergonomic Handle IRHT82575/4935581
- IRWIN Locking Wrench 4
- GRIP-ON 9 Plugweld Locking Plier, 1916 Jaw Opening 137-09
- MILWAUKEE TOOL 7" TORQUE LOCK Straight Jaw Locking Pliers 48-22-3507
- Irwin Locking Pliers