Irwin
Locking Plier, 6" L, Steel, 1-51/64" L Jaw
- Zoro #: G7559117
- Mfr #: IRHT82588
Hover or click to zoom Tap to zoom
Key Features
- Handle Type: Ergonomic
- Jaw Length: 1 51/64 in
- Jaw Width: 5/32 in
- Overall Length: 6 in
- Finish: Nickel Plated
- Jaw Capacity: 1-5/8 in to 2-1/4 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 7/16 in
$27.85
Subtotal: $27.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN STRGHT JAW PLIERS 8"" 4935095
- IRWIN 5 Locking Pliers 902L3
- IRWIN Locking Sheet Metal Pliers, 8" 23
- IRWIN IRWIN VISE-GRIP 4LN The Original Long Nose Locking Pliers With Wire Cutter; 1.5 in. to 38 mm.; 4 in. VSG-4LN
- IRWIN Irwin Vise-Grip 586-18R 18 Inch Vise-Grip Long Reach 586-18R
- IRWIN Locking Pliers Set, Original, 5 pcs. 68
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips 19
- IRWIN 4 L Nose Locking Plier 1602L3
- IRWIN Vise Grip VGP2078701 2 Pc. ProPliers Set - 6 Inch Slip Joint & 10 Inch Groove Joint 38548040738
- TITAN PLIERS 5" CURVED LOCKING CLAMP TL15026
- IRWIN TOOLS 5WR The Original 5 Locking Plier W/ Wire Cutter 902L3
- Irwin Locking Pliers