Irwin
Locking Plier, 6" L, Steel, 2" L Jaw
- Zoro #: G7559153
- Mfr #: IRHT82583
Hover or click to zoom Tap to zoom
Key Features
- Handle Type: Ergonomic
- Jaw Length: 2 in
- Jaw Width: 5/32 in
- Overall Length: 6 in
- Finish: Nickel Plated
- Jaw Capacity: 2-1/4 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 5/16 in
$20.58
Subtotal: $20.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #IRHT82583 Specifications
- Zoro #: G7559153
- Mfr #: IRHT82583
- UPC #: 885911597869
- Handle Type: Ergonomic
- Jaw Length: 2 in
- Jaw Width: 5/32 in
- Overall Length: 6 in
- Finish: Nickel Plated
- Jaw Capacity: 2-1/4 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 5/16 in
- Nonsparking: No
- Plier Item: Fast Release Locking Pliers
- Plier Jaw Style: Long Nose
- Screw Mechanism: Hex Key Adjusting Screw
- Tether Capable: Not Tether Capable
- Wire Cutter: Yes
- Item: Locking Plier
- Plier Product Group: Pliers
- Tether Style: Not Tether Capable
- Overall Length Range: 6 - 8 in
- Steel Type: Alloy Steel
- Non-Sparking: No
- Includes Wire Cutter: Yes
- Adjustment Mechanism: Adjusting Screw
- Plier Material: Steel
- Plier Type: Locking Pliers
- Additional Tool Functions: Wire Cutter
- Application: High-Temperature Applications
- Maximum Jaw Opening: 2 in
- Tether Ready: No
- Series: Irwin Vise-Grip
- Handle Opening Type: Quick Release
- Grip Style: Knurled
- Handle Style: Ergonomic
- Jaw Shape: Long Nose
- Country of Origin (subject to change): China
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Long Nose, Handle Style Ergonomic, Handle Opening Type Quick Release, Overall Length 6 in, Maximum Jaw Opening 2 in, Jaw Length 2 in, Includes Wire Cutter Yes, Grip Style Knurled, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application High-Temperature Applications, Features Backed By Irwin Lifetime Guarantee, Finish Nickel Plated, Jaw Thickness 3/8 in
Reviews of Irwin #IRHT82583
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN PLIER 4"" VISE GRIP MINI 1002L3
- IRWIN Fast Release Series 11T Locking Plier, 10 in OAL, 178 in Jaw Opening, Ergonomic Handle IRHT82573/11T
- IRWIN CLAMP 9""WELD VISE GRIP 25ZR
- IRWIN Locking Wrench, V-Jaw, Plain Grip, 4 In. L 4LW
- IRWIN Locking Plier, 9" L, Steel, 2-3/32" L Jaw IRHT82582
- IRWIN 6Ln 6" Fast Rel Lockng Pliers Blue Handl PEIRHT82583
- IRWIN Spring Plier Lckng Vise-Grip For 9" 4050ZR
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. 2078711
- IRWIN PLIERS LG 12"/300mm JAW LOCKING (12LC) PE12L3
- CRAFTSMAN Locking Pliers (10R) CMHT82549
- ASTRO PNEUMATIC TOOL CO PLIERS SNAP RING 16" PLIERS LARGE 2PC SE AO9402
- Irwin Locking Pliers