Irwin
Locking Pliers, Curved Jaw, 10 In. L
- Mfr # 1102L3-10CR
- Zoro # G2171976
$21.19
/ea
Subtotal: $21.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Features Allows for Maximum Torque on Pipe, Bolts or Any Torqueing Application
- Handle Type Plain
- Jaw Length 1 15/64 in
- Jaw Width 5/8 in
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- IRWIN 6 in. Plain Grip Locking Pliers 6LN
- IRWIN 4 Curve Jaw Lock Plier 1002L3
- IRWIN Original Locking Pliers Set, 3 pcs. 2077703
- IRWIN 4 L Nose Locking Plier 1602L3
- IRWIN 10 Locking Pliers 4935576
- IRWIN ProPliers Set, 3 pcs. 2078704
- IRWIN Vise-Grip® Unibit 1-7/32 10314 14
- IRWIN Curved Jaw Locking Pliers with Wire Cutter 502L3
- IRWIN CLAMP 9""WELD VISE GRIP 25ZR
- BETA External Circlip Plier, 225mm 10360021
- K-TOOL INTERNATIONAL Groove Joint Pliers, 10" KTI-54010
- Irwin Locking Pliers