Irwin
Locking Pliers, Plain Grip, 4 In. L
- Zoro #: G2617693
- Mfr #: 4WR
Hover or click to zoom Tap to zoom
Key Features
- Features: Hardened Teeth are Designed to Grip From Any Angle, Hex Key Adjusting Screw Tightens to Adjust Pressure and Provides a Controlled Release
- Handle Type: Plain
- Jaw Length: 1 7/16 in
- Jaw Width: 1/4 in
- Material: Alloy steel
- Overall Length: 4 in
- Finish: Nickel Plated
- Includes: Convenient Wire Cutter
$12.77
6% off
$12.00
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #4WR
- Zoro #G2617693
- Country of OriginTaiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Length | 1 7/16 in |
Jaw Width | 1/4 in |
Overall Length | 4 in |
Length | 4" |
Overall Length Range | Less than 6 in |
Details
Features | Hardened Teeth are Designed to Grip From Any Angle, Hex Key Adjusting Screw Tightens to Adjust Pressure and Provides a Controlled Release |
Handle Type | Plain |
Material | Alloy steel |
Finish | Nickel Plated |
Includes | Convenient Wire Cutter |
Jaw Capacity | 1 in |
Jaw Release Lever | 1-Handed |
Jaw Thickness | 1/8 in |
Nonsparking | No |
Plier Item | Curved Jaw Locking Pliers with Wire Cutter |
Plier Jaw Style | Curved Jaw |
Screw Mechanism | Knurled Thumb Screw |
Tether Capable | Tether Capable |
Wire Cutter | Yes |
Plier Product Group | Pliers |
Item | Locking Plier |
Standards | Government Specifications GGG-W-00649 |
Tether Style | Tether Capable |
Shop By | Hot Buys |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Lever, Overall Length 4 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/2 in, Includes Wire Cutter Yes, Grip Style Plain, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Variety of Applications and Material Shapes, Features Material Shapes with Hardened Teeth Designed to Grip From Any Angle, Finish Nickel Plated
Reviews of Irwin #4WR
Explore more
- IRWIN Vise Grip VGP2078208 8 Inch ProPliers Linemans Pliers VGP2078208
- IRWIN IRWIN VISE-GRIP® 19 The Original„¢ 11" Locking C-Clamp Plier W/ Regular Tips 19
- IRWIN Groove Joint Straight Jaw Pliers, 8" 4935320
- IRWIN ProPliers Slip Joint Pliers, 8" 2078408
- IRWIN Original Locking Plier Set in Kit, 3 pcs. 73
- IRWIN Locking Wrench, V-Jaw, Plain Grip, 4 In. L 4LW
- IRWIN PLIER 5CR ORIGINAL CURVED JAW LOCKING PE4935579
- IRWIN $PLIER LOCKING /WIRE CUTR (7WR) PE702L3
- IRWIN PLIERS VISE-GRIP LOCKING 10 PC KIT PE1078KB
- SURTEK Straight Jaw Locking Pliers 7 PFP7
- BETA Internal Circlip Plier, 130mm x 1.3mm 10340014
- Irwin Locking Pliers