Irwin
Locking Pliers, Plain Grip, 7 In. L
- Mfr # 302L3-7R
- Zoro # G0325482
$20.29
20% off
$16.09
/ea
Subtotal: $16.09
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Features Hooded Design, Maximum Contact on Flat, Square, or Hex
- Handle Type Plain
- Jaw Length 1 3/16 in
- Jaw Width 3/8 in
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- IRWIN ProPliers Cable Cutting Pliers, 8" 2078328
- IRWIN LCKING PLIERS IRWN OG 5"" 4935579
- IRWIN IRWIN VISE-GRIP 7LW Locking Wrench For Wrench Sizes 0.44 in. To 0.75 in. And 1 1 mm. To 19 mm. VSG-7LW
- IRWIN 77T Locking Plier Set, Steel, BlueYellow, Nickel IRHT82588/77T
- IRWIN PLIER LOCKING 4" WR w/CUTTER (4LW) PE08
- IRWIN IRWIN VISE-GRIP® IRHT82583 6LN Fast Release„¢ 6" Long Nose Locking Plier IRHT82583
- IRWIN Locking Chain Clamp 27ZR
- IRWIN $PLIER LOCKING 10" (10WR) PE0502L3
- IRWIN Vise Grip VGP7WR 7 Inch Curved Jaw Locking Pliers with Cutter 38548007045
- WILLIAMS Williams Snap Ring Pliers, 45 deg. PL-1624
- IRWIN 6 in. Plain Grip Locking Pliers 6LN
- Irwin Pliers