Irwin
Locking Pliers Set, 10 pcs.
- Zoro #: G7020787
- Mfr #: 1078KB
Hover or click to zoom Tap to zoom
Key Features
- Features: Ideal for Tightening, Clamping, Twisting and Turning, Hardened Teeth
- Material: Alloy steel
- Includes: (1) 10R, (1) 10CR, (1) 7R, (1) 7WR, (1) 7CR, (1) 5WR, (1) 6LN, (1) 9LN, (1) 6R, and (1) 11R in Bag
- Number of Pieces: 10
- Item: Locking Pliers Set,10 pcs.
$176.25
Subtotal: $176.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1078KB Specifications
- Zoro #: G7020787
- Mfr #: 1078KB
- UPC #: 00038548010786
- Features: Ideal for Tightening, Clamping, Twisting and Turning, Hardened Teeth
- Material: Alloy steel
- Includes: (1) 10R, (1) 10CR, (1) 7R, (1) 7WR, (1) 7CR, (1) 5WR, (1) 6LN, (1) 9LN, (1) 6R, and (1) 11R in Bag
- Number of Pieces: 10
- Item: Locking Pliers Set,10 pcs.
- Country of Origin (subject to change): United States
Description
Locking Pliers Set,10 pcs.
Reviews of Irwin #1078KB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN Vise-Grip® 6 in. Flat Nose Pliers 1773621
- IRWIN Replacement Part 2071907
- IRWIN ProPliers Groove Joint Pliers, 10" 2078510
- IRWIN IRWIN VISE-GRIP® 902L3 5WR The Original„¢ 5" Locking Plier W/ Wire Cutter 902L3
- IRWIN Vise Grip VGP4935095 8in. Straight Jaw GrooveLock Plier VGP4935095
- IRWIN IRWIN VISE-GRIP 24R Locking Clamp With Regular Tips; 2 4 in. to 605 mm. VSG-24R
- IRWIN GrooveLock Pliers Kit Bag Set, 3 pcs. 2078711
- IRWIN $PLIER LOCKING 10" (10WR) PE0502L3
- IRWIN PLIER LOCKING WRENCH 10" (10LW) PE02
- TITAN Locking Pliers, Extra Long, 45 deg., 15" 60763
- IRWIN Locking Pliers, Plain Grip, 7 In. L 302L3-7R
- Irwin Pliers