Irwin
Locking Pliers Set, 2 pcs., 3/8" W Jaw
- Zoro #: G7559029
- Mfr #: IRHT82571
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 2
- Jaw Width: 3/8 in
- Handle Type: Ergonomic
- Plier Item: Locking Plier Sets
- Wire Cutter: No
- Plier Product Group: Plier Sets
- Tether Capable: Not Tether Capable
- Jaw Release Lever: 1-Handed
$32.09
Subtotal: $32.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Locking Pliers Set, 2 pcs., 3/8" W Jaw IRHT82589
- IRWIN Locking Pliers Set, 2 pcs., 3/8" W Jaw IRHT82590
- IRWIN 10 pcs. Locking Pliers and C-Clamp Set (1078TRAY) 1078Tray
- IRWIN Irwin 323S 3 Piece Vise Grip Plier Set 129304
- IRWIN IRWIN VISE-GRIP 641KB Tool Set In Bag With 6 Cups 6 pc. VSG-641KB
- IRWIN Locking Pliers Set, Plain Grip 73
- IRWIN Vise-Grip® 2-Piece Groove Joint Pliers Set - 8 in. and 10 in. 1773639
- IRWIN $PLIERS SET Orig Lckng Pliers/Plastic 10 PE1078TRAY
- IRWIN 4 IN 1 VISEGRIP SET PE1923454
- IRWIN Irwin Vise-Grip 586-2078705 4 Piece Pro Plier Set 6 Inch Ln & Slip-10 Inch Adj& Gro 586-2078705
- GEDORE Self-Adj Water Pump Pliers, 7", Material: GEDORE Special Chrome-Vanadium Steel 142 7 C
- Irwin Pliers