Irwin
Locking Pliers Set, 5 pcs., 3/8" W Jaw
- Zoro #: G7559135
- Mfr #: IRHT82593
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 5
- Overall Length: (2) 10 in, 5 in, 6 in, 7 in
- Jaw Width: 3/8 in
- Handle Type: Ergonomic
- Wire Cutter: Yes
- Tether Capable: Not Tether Capable
- Jaw Thickness: 1/4 in, 5/16 in, 7/16 in
- Plier Product Group: Plier Sets
$91.90
Subtotal: $91.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Vise Grip VGP2078708 5 Piece ProPliers Kit Bag Set VGP2078708
- IRWIN Vise-Grip® 6 in. Plastic Cutting Pliers 1773628
- IRWIN IRWIN VISE-GRIP 40-08 Replacement Spring VSG-40-08
- IRWIN 8-pc GrooveLock Pliers Set 2078712
- IRWIN IRWIN VISE-GRIP 2077703 3 pc. Set With Knife 10R; 7Cr; 5Wr VSG-2077703
- IRWIN Locking Pliers Set, 3 pcs., 3/8" W Jaw IRHT82591
- IRWIN PLIER VISEGRIPS 5 PC SET w/IRWIN BAG PE2077704
- IRWIN PLIER SET GROOVE LOCK 3 PC KIT BAG PE2078711
- IRWIN PLIER SET 2 PC 6LN7WR Fast Release PE36
- WESTWARD Insulated Plier Set, 4 pc. 1YXJ5
- KNIPEX Assorted Pliers Sets, 4 pc Basic Pliers 00 20 01 V15
- Irwin Plier Sets