Irwin
Locking Pliers Set, 7 In. L, 6 In. L
- Zoro #: G4010666
- Mfr #: 36
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 2
- Overall Length: 6 in, 7 in
- Length: 6", 7"
- Features: Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth are Designed to Grip From Any Angle
- Handle Type: Plain Grip
- Jaw Style: Long Nose, Curved
- Jaw Thickness: 5/16 in
- Wire Cutter: Yes
$30.99
Subtotal: $30.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Irwin Vise-Grip 586-2078935 4-1-2 Inch Standard Diagonalplier W-Spring 586-2078935
- IRWIN Locking Pliers Set, No. 6LN, 7R, 10WR 323S
- IRWIN 6 Pc. Original Locking Pliers Kitbag Set 641
- IRWIN PRO PLIER SET (3 PIECE) PE2078704
- IRWIN STRAIGHT GROOVE PLIER 8"" 4935320
- IRWIN PLIER7""VISEGRIP CURVED 4935578
- IRWIN Irwin Vise-Grip 586-2078712 8 Pc Groovelock Plierssets 586-2078712
- IRWIN ProPliers Kit Bag Set, 5 pcs. 2078708
- IRWIN VISE-GRIP FAST RELEASE 7 PC SET PEIRHT82595
- GEDORE Set Of Circlip Pliers, 8 pcs. 1101-004
- CHANNELLOCK Plier Set, Dipped, 3 Pcs. GS-23
- Irwin Plier Sets