Irwin
Locking Pliers Set, No. 6LN, 7R, 10WR
- Zoro #: G1993166
- Mfr #: 323S
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 3
- Overall Length: 10 in, 6 in, 7 in
- Length: 6", 7", 10"
- Features: Locking Tool
- Handle Type: Plain Grip
- Jaw Length: (2) 1 in, 1-51/64 in
- Tether Capable: Not Tether Capable
- Jaw Thickness: 1 1/8 in
$45.65
Subtotal: $45.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN IRWIN VISE-GRIP 2078709 Groovelock Pliers Set; 2 pc. VSG-2078709
- IRWIN PLIER 5"" VISE GRIP JR 902L3
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc VSG-2078711
- IRWIN Locking Pliers Set, 2 pcs., 3/8" W Jaw IRHT82590
- IRWIN Locking Pliers Set, No. 7WR, 10WR 1771879
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc VSG-2078712
- IRWIN VISE-GRIP FAST RELEASE 7 PC SET PEIRHT82595
- IRWIN Locking Pliers Set, Curved, Long Nose 757KB
- IRWIN 5-pc ProPlier Kitbag Set - Slip Joint / Diagonal / Linemans / Adjustable Wrench / Groove Joint 2078708
- CHANNELLOCK PLIER 7""DIAGONAL CHANNEL 337
- KNIPEX Retaining Ring Plier Set, 0, 90 Deg, 4 pcs. 00 19 56
- Irwin Pliers