Irwin
Locking Pliers Set, Plain Grip
- Zoro #: G1686194
- Mfr #: 428GS
Hover or click to zoom Tap to zoom
Key Features
- Number of Pieces: 4
- Overall Length: 10 in, 5 in, 6 in, 7 in
- Length: 5", 6", 7", 10"
- Features: Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work, Hardened Teeth are Designed to Grip From Any Angle
- Handle Type: Plain Grip
- Plier Product Group: Plier Sets
- Wire Cutter: Yes
- Jaw Style: Curved, Straight, Long Nose
$52.95
Subtotal: $52.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- IRWIN Vise Grip VGP2078708 5 Piece ProPliers Kit Bag Set VGP2078708
- IRWIN Locking Pliers Set, Curved, Long Nose 757KB
- IRWIN Locking Pliers Set, Straight, Long Nose 2077704
- IRWIN 4 Pc. Traditional Pliers Set 2078705
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc VSG-2078711
- IRWIN CURVED GROOVE PLIERS 8"" 2078508
- IRWIN STRAIGHT GROOV PLIER 16"" 2078516
- IRWIN Pliers Set, 2 pcs., 8" V-Jaw/10" Straight 1802533
- IRWIN 2-pc GrooveLock Pliers Set 2078709
- CHANNELLOCK Tongue and Groove Plier Set, Dipped, 3Pcs. VJ-3
- IRWIN Locking Pliers Set, 2 pcs., 3/8" W Jaw IRHT82589
- Irwin Plier Sets