Circular Saw Blade, 12 In. Dia., 40T

IRWIN MARATHON| Zoro #: G1182081| Mfr #: 14080

$47.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
For Use With: Table, Radial Arm and Miter Saws
Item: Circular Saw Blade
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1182081 Mfr #: 14080
Blade Type: CombinationDiamond Knockout: No
Tooth Grind: ATBPrimary Saw Application: Wood
Item: Circular Saw BladeNumber of Teeth: 40
Tip Material: CarbideApplication: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Blade Dia.: 12"Number of Teeth: 40
Kerf: 0.095"Hook Angle: 20.0 Degrees
Arbor Hole: 1"Plate Thickness: 0.071"
Max. RPM: 7000Cutting Depth: 4-1/2"
Country of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Combination, Blade Dia. 12 In., Number of Teeth 40, Arbor Hole 1 In., Kerf 0.095 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 20.0 Degrees , Cutting Depth 4-1/2 In., Max. RPM 7000, Plate Thickness 0.071 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals, For Use With Table, Radial Arm and Miter Saws

Product Reviews