LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Crclr Saw Bld, Crbde, 7-1/4 In, 40 Teeth

IRWIN MARATHON| Zoro #: G1987623| Mfr #: 14031

$18.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987623 Mfr #: 14031
Arbor Hole: 5/8"Tooth Grind: ATB
Blade Dia.: 7-1/4"Diamond Knockout: Yes
Item: Circular Saw BladeMax. RPM: 7000
Cutting Depth: 2-3/8"Application: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Number of Teeth: 40Kerf: 0.071"
Tooth Grind: ATBHook Angle: 20.0 Degrees
Plate Thickness: 0.047"Tip Material: Carbide
Blade Type: CombinationPrimary Saw Application: Wood
Country of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Combination, Blade Dia. 7-1/4 In., Number of Teeth 40, Arbor Hole 5/8 In., Kerf 0.071 In., Diamond Knockout Yes, Tooth Grind ATB, Hook Angle 20.0 Degrees , Cutting Depth 2-3/8 In., Max. RPM 7000, Plate Thickness 0.047 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals, For Use With Circular Saws

Product Reviews

Save 15%. Sign up for Z-mail.