Crclr Saw Bld, Crbde, Dimnd, 12 InDia, 72TPI

IRWIN MARATHON| Zoro #: G2114497| Mfr #: 14082

$46.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114497 Mfr #: 14082
Tip Material: CarbideKerf: 0.095"
Primary Saw Application: WoodItem: Circular Saw Blade
Application: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous MetalsMax. RPM: 8300
Diamond Knockout: NoHook Angle: 15.0 Degrees
Tooth Grind: ATBBlade Dia.: 12"
Number of Teeth: 72Kerf: 0.095"
Arbor Hole: 1"Plate Thickness: 0.071"
Cutting Depth: 4-1/2"Blade Type: Finishing
Country of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Finishing, Blade Dia. 12 In., Number of Teeth 72, Arbor Hole 1 In., Kerf 0.095 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 15.0 Degrees , Cutting Depth 4-1/2 In., Max. RPM 8300, Plate Thickness 0.071 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals, For Use With Table, Radial Arm and Miter Saws

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.