Crclr Saw Bld, Crbde, Dimnd, 12InDia, 100TPI

IRWIN MARATHON| Zoro #: G1976825| Mfr #: 14084

$62.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1976825 Mfr #: 14084
Tip Material: CarbidePrimary Saw Application: Wood
Item: Circular Saw BladeDiamond Knockout: No
Tooth Grind: ATBApplication: For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Blade Dia.: 12"Number of Teeth: 100
Kerf: 0.095"Hook Angle: 10.0 Degrees
Arbor Hole: 1"Plate Thickness: 0.071"
Cutting Depth: 4-1/2"Max. RPM: 8300
Blade Type: FinishingCountry of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Wood, Tip Material Carbide, Blade Type Finishing, Blade Dia. 12 In., Number of Teeth 100, Arbor Hole 1 In., Kerf 0.095 In., Diamond Knockout No, Tooth Grind ATB, Hook Angle 10.0 Degrees , Cutting Depth 4-1/2 In., Max. RPM 8300, Plate Thickness 0.071 In., Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals, For Use With Table, Radial Arm and Miter Saws

Product Reviews

Save 15%. Sign up for Z-mail.