20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Crclr Saw Bld, Steel, 7-1/4 In, 120 Teeth

IRWIN MARATHON| Zoro #: G1152462| Mfr #: 11830

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152462 Mfr #: 11830
Arbor Hole: 5/8"Item: Circular Saw Blade
Diamond Knockout: YesBlade Dia.: 7-1/4"
Tooth Grind: ATBMax. RPM: 8300
Cutting Depth: 2-1/2"Application: Gutters, Vinyl Siding and PVC Piping
Number of Teeth: 120Kerf: 0.055"
Tooth Grind: ATBHook Angle: -30.0 Degrees
Plate Thickness: 0.120"Tip Material: Steel
Blade Type: FinishingPrimary Saw Application: Specialty
Country of Origin (subject to change): China

Product Description

Circular Saw Blade, Primary Saw Application Specialty, Tip Material Steel, Blade Type Finishing, Blade Dia. 7-1/4 In., Number of Teeth 120, Arbor Hole 5/8 In., Kerf 0.055 In., Diamond Knockout Yes, Tooth Grind ATB, Hook Angle -30.0 Degrees , Cutting Depth 2-1/2 In., Max. RPM 8300, Plate Thickness 0.120 In., Application Gutters, Vinyl Siding and PVC Piping, For Use With Circular Saws

Product Reviews

Save 15%. Sign up for Z-mail.