Irwin
MINI BAR CLAMP 6&12"" 4PK
- Zoro #: G205995085
- Mfr #: 1964748
Hover or click to zoom Tap to zoom
$48.19
Pk of 4, $12.05/ea
Subtotal: $48.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Irwin #1964748 Specifications
- Zoro #: G205995085
- Mfr #: 1964748
- Country of Origin (subject to change): China
Description
Irwin Quick-Grip 3 in. D Quick-Release Bar Clamp 140 lb
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Irwin #1964748
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- IRWIN 50" Bar Clamp High Impact Plastic Resin Handle and 1964716
- IRWIN QUICKGRIP Bar ClampSpreader, 600 lb, 24 in Max Opening Size, 358 in D Throat 1964714/2021424N
- IRWIN BAR CLAMP 12" NEXT GENERATION=PE512QCN PE1964718
- IRWIN 24" Parallel Jaw Box Clamp 3-3/4" Throat Depth 2026500
- IRWIN Next Generation Clamp/Spreader 6" HN1964711
- IRWIN QUICKGRIP OneHanded Mini Bar Clamp, 150 lb, 12 in Max Opening Size, 2716 in D Throat 1964744/5412
- IRWIN Bar Clamp Soft Grip, Ergonomic Handle and 3" Throat Depth 223130
- IRWIN 6" Light Duty Bar Clamp with 2-1/2" Throat Depth 1825752
- IRWIN 24" Bar Clamp 2-1/2" Throat Depth 1825766
- ANVIL INTERNATIONAL 295 1 GAL DBL BOLT PIPE CLAMP 0500376033
- IRWIN INDUSTRIAL TOOL 2PK 414 Mic BarClamp 1964747
- Irwin Bar Clamps