JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Multi-Bit Screwdriver, 9-in-1, 6 in.

IRWIN| Zoro #: G1492565| Mfr #: 2051100

$8.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492565 Mfr #: 2051100
Single End/Double End: Double EndDrive Size: 1/4", 5/16", 3/8"
Screwdriver Bit Material: SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Type: SolidSizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess
Handle Design: Cushion GripBit Retainer Type: Magnetic
Finish: polishedBit Style: Phillips, Robertson Square Recess, Slotted
Shank Material: steelRatcheting: No
Overall Length: 6"Number of Pieces: 5
Item: Multi-Bit ScrewdriverIncludes: Nutsetters: 3/8" x 5/16", 1/4"
Primary Application: General PurposeFeatures: Internal Bit Storage
Driver Type: 9-in-1Country of Origin (subject to change): China

Product Description

Multi-Bit Screwdriver, 9-in-1, General Purpose, Ratcheting No, Bit Retainer Type Magnetic, Includes Nutsetters: 3/8 In. x 5/16 In., 1/4 In., Handle Design Cushion Grip, Number of Pieces 5, Bit Style Phillips, Robertson Square Recess, Slotted, Overall Length 6 In., Shank Type Solid, Shank Material Steel, Finish Polished, Features Internal Bit Storage

Product Reviews

Save 15%. Sign up for Z-mail.