LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Multi Material Drill Bit, 1/4 In, 4 In L

IRWIN| Zoro #: G1730391| Mfr #: 4935108

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1730391 Mfr #: 4935108
Designed For: Brick, Block, Ceramic Tile, Marble, Wood, Dry Wall, Gypsum Board, Limestone, Slate, Plastics/Reinforced Plastics, Sheet Metal, & Cast IronDrill Bit Size: 1/4"
Material: HSSItem: Carbide-Tipped Drill Bit
Shank Dia.: 1/4"Length: 4"
Size: 1/4"Country of Origin (subject to change): China

Product Description

Multi Material Drill Bit, Designed For Brick, Block, Ceramic Tile, Marble, Wood, Dry Wall, Gypsum Board, Limestone, Slate, Plastics/Reinforced Plastics, Sheet Metal, & Cast Iron, Size 1/4 In, Shank Dia 1/4 In, Length 4 In, Material High Speed Steel With Four Facet Diamond Ground Carbide Tip, For Use With Corded or Cordless Drills

Product Reviews