SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Multi Material Drill Bit, 1/8 In, 3 In L

IRWIN| Zoro #: G2466983| Mfr #: 4935105

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Masonry Drill BitsShank Dia.: 1/8"Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466983 Mfr #: 4935105
Item: Masonry Drill BitsShank Dia.: 1/8"
Length: 3"Drill Bit Size: 1/8"
Material: HSSFor Use With: Corded or Cordless Drills
Designed For: Brick, Block, Ceramic Tile, Marble, Wood, Dry Wall, Gypsum Board, Limestone, Slate, Plastics/Reinforced Plastics, Sheet Metal, & Cast IronSize: 1/8"
Country of Origin (subject to change): China

Description

Drill Bit, Masonry Drill Bits, Shank Shape Round, Drill Bit Size 1/8 In., Impact Rated No

Reviews