JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Multi Material Drill Bit Set, 5 Pc

IRWIN| Zoro #: G1070991| Mfr #: 4935078

$15.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1070991 Mfr #: 4935078
Designed For: Use with Cordless DrillsDrill Bit Size: 1/8", 5/32", 3/16", 1/4", 5/16"
Material: HSSItem: Carbide-Tipped Drill Bit Set
Size: 1/8, 5/32, 3/16, 1/4, and 5/16"Country of Origin (subject to change): China

Product Description

Multi Material Drill Bit Set, Number of Pieces 5, High Speed Steel, Features Four Facet Diamond Ground Carbide Tip, Designed To Drill Through Brick, Block, Ceramic Tile, Marble, Wood, Dry Wall, Gypsum Board, Limestone, Slate, Plastics/Reinforced Plastics, Sheet Metal, & Cast Iron, Includes 1/8, 5/32, 1/4, 3/16, 5/16 In Dia Bits