Nutsetter, 1/2" Hex, 2-9/16" L, Steel, PK3

IRWIN| Zoro #: G0740257| Mfr #: 3051018

$5.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740257 Mfr #: 3051018
Finish: Tool SteelItem: Nutsetter
Magnetic/Nonmagnetic: MagneticShank Style: Hex
Fastening Tool Material: SteelNutsetter Hex Size: 1/2"
Overall Length: 2-9/16"SAE or Metric: SAE
Country of Origin (subject to change): China

Product Description

Nutsetter, Alloy Tool Steel, Drive Size 1/2 In., Shank Size 1/4 In. Hex, Length 2-9/16 In., For Use With Sheet Metal Screws And Other Hex Head FastenersPackage Quantity 3

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.