20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Nutsetter, 1/4" Hex, 1-7/8" L, Steel, PK10

IRWIN| Zoro #: G2144737| Mfr #: 4935282

$11.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144737 Mfr #: 4935282
Item: NutsetterMagnetic/Nonmagnetic: Magnetic
Fastening Tool Material: SteelSAE or Metric: SAE
Shank Style: HexItem: Nutsetter
Nutsetter Hex Size: 1/4"Overall Length: 1-7/8"
Finish: Tool SteelCountry of Origin (subject to change): China

Product Description

Magnetic NutsetterDrive Size 1/4 In., Shank Size 1/4 In., Length 1-7/8 In.Retainer Type MagnetPackage Quantity 10

Product Reviews