Skip to Main Content
customer-service Help
Irwin

Nutsetter, 1/4" Hex, 1-7/8" L, Tool Steel

Irwin Nutsetter, 1/4" Hex, 1-7/8" L, Tool Steel 1837535
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.18
  • Drive Size: 1/4"
  • Shank Size: 1/4"
  • Overall Length: 1 7/8 in
See full product details
Orders over $75 ship free.
Total: $8.18

Irwin #1837535 Specifications

  • Drive Size: 1/4"
  • Shank Size: 1/4"
  • Overall Length: 1 7/8 in
  • Material: Steel
  • Bit Style: Magnetic Nutsetter
  • Measurement Type: SAE
  • Drive Type: Hex
  • Finish: Black Oxide
  • Number of Pieces: 1
  • Impact Rated: Yes
  • Magnetic/Nonmagnetic: Magnetic
  • Hex Shank Size: 1/4 in
  • Fastening Tool Item: Nutsetter
  • Item: Nutsetter
  • Nutsetter Hex Size: 1/4 in
  • Shank Style: Hex
  • Fastening Tool Material: Steel
  • Fastening Tool Finish: Black Oxide
  • Overall Nutsetter Length: 1 7/8 in
  • SAE or Metric: SAE
  • Application - Tools: Impact
  • Magnetized Tip: Yes
  • Tool Insertion Size: 1/4 in Hex
  • Measurement System: English/Imperial
  • Number of Nutsetters Included: 10
  • Slide to Clean: No
  • Fastening Size: 1/4 in
  • Features: Maximum Durability, Lobular Design, Corrosion Resistant
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Irwin

Restrictions and Compliance

  • Hazardous material

Reviews of Irwin #1837535