Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94752
Zoro #
G3619990
UPC #
673765947523
Country of Origin
China
Dimensions
Drive Size
3/8"
Shank Size
1/4"
Overall Length
1 7/8 in
Nutsetter Hex Size
3/8"
Details
Bit Style
Magnetic Nutsetter
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
Item
Magnetic Lobular Nutsetter
SAE or Metric
SAE
Magnetic/Nonmagnetic
Magnetic
Description
Magnetic Lobular Nutsetter, Overall Length 1 7/8 in, Impact Rated No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.