Nutsetter, 3/8" Hex, 1-7/8" L, Steel, PK10

IRWIN| Zoro #: G1100136| Mfr #: 4935284

$16.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Magnetic/Nonmagnetic: Magnetic
Item: Nutsetter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100136 Mfr #: 4935284
SAE or Metric: SAEMagnetic/Nonmagnetic: Magnetic
Item: NutsetterShank Style: Hex
Overall Length: 1-7/8"Fastening Tool Material: Steel
Nutsetter Hex Size: 3/8"Finish: Tool Steel
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Magnetic NutsetterDrive Size 3/8 In., Shank Size 1/4 In., Length 1-7/8 In.Retainer Type MagnetPackage Quantity 10

Reviews