Skip to Main Content
customer-service Help
Irwin

Nutsetter, 3/8" Hex, 12" L, Steel

Irwin Nutsetter, 3/8" Hex, 12" L, Steel 3051009
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.65
  • Drive Size: 3/8"
  • Shank Size: 1/4"
  • Overall Length: 12 in
See full product details
Orders over $75 ship free.
Total: $10.65

Irwin #3051009 Specifications

  • Drive Size: 3/8"
  • Shank Size: 1/4"
  • Overall Length: 12 in
  • Material: Steel
  • Bit Style: Nut Setter
  • Measurement Type: SAE
  • Drive Type: Hex
  • Finish: Tool Steel
  • Number of Pieces: 1
  • Impact Rated: No
  • Hex Shank Size: 1/4 in
  • SAE or Metric: SAE
  • Shank Style: Hex
  • Application - Tools: Power
  • Fastening Tool Material: Steel
  • Fastening Tool Item: Nutsetter
  • Item: Nutsetter
  • Nutsetter Hex Size: 3/8 in
  • Fastening Tool Finish: Tool Steel
  • Magnetic/Nonmagnetic: Magnetic
  • Overall Nutsetter Length: 12 in
  • Fastening Size: 3/8 in
  • Features: Use with Sheet Metal Screws and Other Hexagonal Head Fasteners
  • Measurement System: English/Imperial
  • Tool Insertion Size: 1/4 in Hex
  • Number of Nutsetters Included: 1
  • Magnetized Tip: Yes
  • Slide to Clean: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 12 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin

Restrictions and Compliance

Hazardous material

Reviews of Irwin #3051009