Nutsetter, 3/8" Hex, 6" L, Steel

IRWIN| Zoro #: G0479202| Mfr #: 3051006

$8.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Magnetic/Nonmagnetic: Magnetic
Item: Nutsetter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479202 Mfr #: 3051006
SAE or Metric: SAEMagnetic/Nonmagnetic: Magnetic
Item: NutsetterShank Style: Hex
Overall Length: 6"Fastening Tool Material: Steel
Nutsetter Hex Size: 3/8"Finish: Tool Steel
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Magnetic Nutsetter, Alloy Tool Steel, Drive Size 3/8 In., Shank Size 1/4 In. Hex, Length 6 In., For Use With Sheet Metal Screws And Other Hex Head Fasteners, Retainer Type Magnet

Reviews