20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Nutsetter, 5/16" Hex, 1-7/8" L, Steel, PK10

IRWIN| Zoro #: G1622975| Mfr #: 4935283

$11.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622975 Mfr #: 4935283
Item: NutsetterMagnetic/Nonmagnetic: Magnetic
SAE or Metric: SAEShank Style: Hex
Fastening Tool Material: SteelItem: Nutsetter
Nutsetter Hex Size: 5/16"Overall Length: 1-7/8"
Finish: Tool SteelCountry of Origin (subject to change): China

Product Description

Magnetic NutsetterDrive Size 5/16 In., Shank Size 1/4 In., Length 1-7/8 In.Retainer Type MagnetPackage Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.