Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nutsetter, 5/16" Hex, 12" L, Steel

IRWIN| Zoro #: G0399664| Mfr #: 3051008

$7.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Magnetic/Nonmagnetic: Magnetic
Item: Nutsetter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399664 Mfr #: 3051008
SAE or Metric: SAEMagnetic/Nonmagnetic: Magnetic
Item: NutsetterShank Style: Hex
Overall Length: 12"Fastening Tool Material: Steel
Nutsetter Hex Size: 5/16"Finish: Tool Steel
Shank Size: 1/4"Country of Origin (subject to change): China

Description

Magnetic Nutsetter, Alloy Tool Steel, Drive Size 5/16 In., Shank Size 1/4 In. Hex, Length 12 In., For Use With Sheet Metal Screws And Other Hex Head Fasteners, Retainer Type Magnet

Reviews