Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Nutsetter, 5/16" Hex, 4" L, Steel

IRWIN| Zoro #: G0269832| Mfr #: 3051002

$5.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
SAE or Metric: SAE
Item: Nutsetter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269832 Mfr #: 3051002
Overall Length: 4"SAE or Metric: SAE
Item: NutsetterShank Style: Hex
Shank Size: 1/4"Finish: Tool Steel
Magnetic/Nonmagnetic: MagneticNutsetter Hex Size: 5/16"
Fastening Tool Material: SteelCountry of Origin (subject to change): China

Description

Nutsetter, Application - Tools Power, Overall Nutsetter Length 4 In., Fastening Tool Finish Tool Steel, Hex Shank Size 1/4 In., Steel, Nutsetter Hex Size 5/16 In., SAE or Metric SAE, Shank Style Hex, Magnetic, Impact Rated No

Reviews