20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Nutsetter, 8.0mm Hex, 47.6mm L, Steel, PK3

IRWIN| Zoro #: G1783555| Mfr #: 3051020

$4.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783555 Mfr #: 3051020
Finish: Tool SteelItem: Nutsetter
Magnetic/Nonmagnetic: MagneticShank Style: Hex
Fastening Tool Material: SteelNutsetter Hex Size: 8.0mm
Overall Length: 47.6mmSAE or Metric: Metric
Country of Origin (subject to change): China

Product Description

Magnetic Nutsetter, Alloy Tool Steel, Drive Size 8mm, Shank Size 1/4 In. Hex, Length 1-7/8 In., For Use With Sheet Metal Screws And Other Hex Head Fasteners, Retainer Type MagnetPackage Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.