SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Offset Snips, Right/Straight, 9-1/2 In

IRWIN| Zoro #: G0616052| Mfr #: 2073212

$12.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists TwistingCutting Edge: SerratedSafety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616052 Mfr #: 2073212
Features: Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists TwistingCutting Edge: Serrated
Safety Latch: YesMaterial: Hot Drop Forged Blades
Cutting Action: Right/StraightHandle Design: Cushion Grip
Overall Length: 9-1/2"Cutting Length: 1-5/16"
Metal Gauge: 18 Mild/23 Stainless SteelHandle Color: Green
Item: Offset SnipCountry of Origin (subject to change): Taiwan, Province of China

Description

Offset Snip, Cutting Action Right/Straight, Overall Length 9-1/2 In., Metal Gauge 18 Mild/23 Stainless Steel, Cutting Edge Serrated, Cutting Length 1-5/16 In., Handle Color Green, Safety Latch Yes, Handle Design Cushion Grip, Material Hot Drop Forged Blades, Features Multi-Purpose Snips with Compound Cutting Leverage. Pro-Touch(TM) Grips Provide Superior Comfort, Resists Twisting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews