Shop All Hammer Drill Bits
Irwin
PERCUSSION BIT 1/4X6""L
Mfr # 326006
Zoro # G8617991
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 1/4 in
- Overall Length 6 in
- Flute Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 326006
- Zoro # G8617991
- UPC # 24721008749
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4 in |
Details
Bit Dia | 1/4 in |
Description
Hammer drill bits carbide tipped straight Bit will
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- SUPERCUT Carbon Tool Steel Bandsaw Blade, 71.75 L, 0.25 W, 10 TPI, Carbon Steel (390216)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- IRWIN DRLL BT SPDHMR 1/4"" 12""L (322020)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 5/16""X6""L (326009)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- Irwin Hammer Drill Bits