Irwin
PLIERS LG 12"/300mm JAW LOCKING (12LC)
- Zoro #: G201965150
- Mfr #: PE12L3
$19.35
Subtotal: $19.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Irwin
- MFR #PE12L3
- Zoro #G201965150
- Country of OriginTaiwan, Province of China
- Category Locking Pliers
Reviews of Irwin #PE12L3
Explore more
- IRWIN Straight Jaw Locking Pliers 102L3
- IRWIN Locking Pliers, Plain Grip, 4 In. L 4WR
- IRWIN Vise Grip VGP2077703 The Original Locking Pliers - Set of 3 VGP2077703
- IRWIN PLIER CRVD JAW MINI 4" LKG (4WR) PE1002L3
- IRWIN 126-Piece Complete Locking & Traditional Pliers Merchandiser 4935489
- IRWIN ProPliers Groove Joint Pliers, 12" 2078512
- IRWIN Vise-Grip® 12-Piece Traditional Pliers Planogram Contains Two Each 2078811PG
- IRWIN Plier 10Pc Fast Release Vise Grip PEIRHT82596
- IRWIN Vise-Grip® 6 in. Flat Nose Pliers 1773621
- IRWIN Locking Wrench, V-Jaw, Plain Grip, 10 In. L 10LW
- MANLEY Stainless Mono Nipper 7 2011
- Irwin Pliers