LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Power Bit, SAE, 1/4", Hex, #3, 2", S2 Steel

IRWIN| Zoro #: G2114016| Mfr #: 3522071c

$1.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114016 Mfr #: 3522071c
Bit Style: Square RecessImpact Rated: No
Fastening Tool Material: S2 SteelShank Style: Hex
For Use With: Standard Driver, ScrewdriverFinish: Unfinished
SAE or Metric: SAESingle End/Double End: Single End
Overall Length: 2"Point Size: #3
Item: Power BitCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Square Recess, Point Size #3, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.