Power Bit, SAE, 1/4", Hex, 6F-8R, 2", S2 Steel

IRWIN| Zoro #: G1842863| Mfr #: 3521091C

$0.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842863 Mfr #: 3521091C
SAE or Metric: SAEImpact Rated: No
Finish: UnfinishedSingle End/Double End: Single End
Shank Style: HexFor Use With: Standard Driver, Screwdriver
Item: Power BitPoint Size: 6F-8R
Overall Length: 2"Bit Style: Slotted
Fastening Tool Material: S2 SteelCountry of Origin (subject to change): China

Product Description

Power Bit, Bit Style Slotted, Point Size 6F-8R, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver
Save 15%. Sign up for Z-mail.