JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Power Bit, SAE, 1/4", Hex, 8F-10R, 2", S2Steel

IRWIN| Zoro #: G1160232| Mfr #: 3521111C

$0.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1160232 Mfr #: 3521111C
Impact Rated: NoFor Use With: Standard Driver, Screwdriver
Shank Style: HexSAE or Metric: SAE
Finish: UnfinishedSingle End/Double End: Single End
Item: Power BitPoint Size: 8F-10R
Bit Style: SlottedFastening Tool Material: S2 Steel
Overall Length: 2"Country of Origin (subject to change): China

Product Description

Power Bit, Bit Style Slotted, Point Size 8F-10R, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material S2 Steel, Finish Unfinished, Overall Length 2 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Product Reviews

Save 15%. Sign up for Z-mail.