Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Bit, SAE, 1" Bit L, PK2

  • Zoro #: G0149984
  • Mfr #: IWAF21TX252
$0.67 ($0.34/unit)
  • Fastening Tool Tip Size: T25
  • Impact Rated: No
  • Shank Style: Hex
See full product details
Orders over $75 ship free.

Irwin #IWAF21TX252 Specifications

  • Zoro #: G0149984
  • Mfr #: IWAF21TX252
Fastening Tool Tip Size: T25 Impact Rated: No
Shank Style: Hex Finish: Rust Preventative
Overall Bit Length: 1 in Single End/Double End: Single End
Hex Shank Size: 1/4 in SAE or Metric: SAE
Bit Style: Torx(R) Application - Tools: Power
Item: Power Bit For Use With: Power Tool
Fastening Tool Item: Power Bit Fastening Tool Material: Carbon Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Package Quantity 2

Reviews of Irwin #IWAF21TX252