Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS

IRWIN| Zoro #: G0757172| Mfr #: 3052008

$0.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Impact Rated: No
SAE or Metric: SAE
Item: Power Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757172 Mfr #: 3052008
Impact Rated: NoSAE or Metric: SAE
Item: Power BitShank Style: Hex
Point Size: #1For Use With: Standard Driver, Screwdriver
Single End/Double End: Single EndOverall Length: 3-1/2"
Finish: UnfinishedShank Size: 1/4"
Bit Style: PhillipsFastening Tool Material: Stainless Steel
Country of Origin (subject to change): China

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3-1/2 In., SAE, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver

Reviews