Power Bit, SAE, 1/4", Hex, 1/8", 1-15/16"

IRWIN| Zoro #: G2440462| Mfr #: 3052034

$2.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440462 Mfr #: 3052034
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: 1/8"
Bit Style: Clutch Type GSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 1-15/16"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Clutch Type G, Point Size 1/8 In., Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 1-15/16 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Reviews