Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS, PK10

  • Zoro #: G0595707
  • Mfr #: 4935275
$9.69 ($0.97/unit)
  • Impact Rated: No
  • Shank Style: Hex
  • Overall Bit Length: 3 1/2 in
See full product details
Orders over $75 ship free.

Irwin #4935275 Specifications

  • Zoro #: G0595707
  • Mfr #: 4935275
Impact Rated: No Shank Style: Hex
Overall Bit Length: 3 1/2 in Fastening Tool Tip Size: #2
Item: Power Bit Point Size: #2
SAE or Metric: SAE Overall Length: 3-1/2"
Finish: Unfinished For Use With: Screwdriver, Standard Driver
Application - Tools: Power Hex Shank Size: 1/4 in
Fastening Tool Material: Stainless Steel Bit Style: Phillips
Single End/Double End: Single End Fastening Tool Item: Power Bit
Shank Size: 1/4" Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 In., Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 3-1/2 In., SAE, Metric, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver, Package Quantity 10

Reviews of Irwin #4935275