Power Bit, SAE, 1/4", Hex, #2, 6"

IRWIN| Zoro #: G1204147| Mfr #: 3520671C

$2.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Bit
Single End/Double End: Single End
Fastening Tool Material: S2 Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204147 Mfr #: 3520671C
Item: Power BitSingle End/Double End: Single End
Fastening Tool Material: S2 SteelShank Size: 1/4"
For Use With: Standard Driver, ScrewdriverPoint Size: #2
Bit Style: PhillipsSAE or Metric: SAE
Shank Style: HexImpact Rated: No
Finish: UnfinishedOverall Length: 6"
Country of Origin (subject to change): China

Description

Power Bit, Bit Style Phillips, Point Size #2, Shank Style Hex, Shank Size 1/4 In., Single End, Fastening Tool Material Steel, Finish Unfinished, Overall Length 6 In., Impact Rated No, SAE, For Use With Standard Driver, Screwdriver

Reviews